Motion
UEPPL206-19MZ20B

AMI BEARINGS INC
UEPPL206-19MZ20B

1-3/16 KANIGEN ACCU-LOC BLACK PILLOW BLOCK
Mi Item #08634009
MFR #UEPPL206-19MZ20B
Price$502.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEPPL206-19MZ20B

1-3/16 KANIGEN ACCU-LOC BLACK PILLOW BLOCK
Mi Item #08634009
MFR #UEPPL206-19MZ20B

Mfr description
UEPPL206-19MZ20B 1-3/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.8125 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.5670 in
  • Housing Width
    1.8125 in
  • Inside Diameter
    1.1875 in
  • Length
    6.3750 in
  • Length Through Bore
    1.5670 in
  • Max Bolt Hole Spacing
    4.9063 in
  • Min Bolt Hole Spacing
    4.4688 in
  • Overall Width
    1.8125 in
  • Shaft Diameter
    1.1875 in
  • Weight
    1.36 lbs
  • Width
    1.8125 in, 46 mm

Details

  • Additional Details
    Wide Inner Ring | Black Housing Color
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL206
  • Housing Material
    PBT Thermoplastic
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)