Motion
UEPPL207-23MZ20B

AMI BEARINGS INC
UEPPL207-23MZ20B

1-7/16 KANIGEN ACCU-LOC BLACK PILLOW BLOCK
MI ITEM #08634059
MFR #UEPPL207-23MZ20B
Price$584.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEPPL207-23MZ20B

1-7/16 KANIGEN ACCU-LOC BLACK PILLOW BLOCK
MI ITEM #08634059
MFR #UEPPL207-23MZ20B

Mfr description
UEPPL207-23MZ20B 1-7/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.78/each

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    4-25/32 to 5-7/32 in
  • Bolt Center To Center Length
    4.7813 to 5.2188 in
  • Bolt Hole Diameter
    0.7188 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.7280 in
  • Housing Dimensions
    6-39/64 x 1-7/8 x 3-23/32 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    1.7280 in
  • Inside Diameter
    1.4375 in
  • Length
    6.6094 in
  • Length Through Bore
    1.7280 in
  • Max Bolt Hole Spacing
    5.2188 in
  • Min Bolt Hole Spacing
    4.7813 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7188 in
  • Overall Width
    1.8750 in
  • Shaft Diameter
    1.4375 in
  • Weight
    1.86 lbs
  • Width
    1.8750 in, 47.60 mm

Details

  • Additional Details
    Wide Inner Ring | Black Housing Color
  • Application
    Corrosion Protection
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Compatible Frame Series
    UEPPL200MZ20
  • Compatible Frame Type
    PPL
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4-25/32 to 5-7/32 in
  • End Type
    Open
  • Housing Configuration
    2 Bolt
  • Housing ID
    PPL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEPPL207-23MZ20B
  • Material
    PBT Thermoplastic
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UE207-23MZ20
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UEPPL200MZ20
  • Shaft Attachment
    Concentric Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)