Motion
UEPPL209-27MZ20W

AMI BEARINGS INC
UEPPL209-27MZ20W

1-11/16 KANIGEN ACCU-LOC WHITE PILLOW BLOCK
MI ITEM #08634085
MFR #UEPPL209-27MZ20W
Price$687.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEPPL209-27MZ20W

1-11/16 KANIGEN ACCU-LOC WHITE PILLOW BLOCK
MI ITEM #08634085
MFR #UEPPL209-27MZ20W

Mfr description
UEPPL209-27MZ20W 1-11/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.1250 in
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    1.9760 in
  • Inside Diameter
    1.6875 in
  • Length
    7.5625 in
  • Overall Width
    2.1250 in
  • Shaft Diameter
    1.6875 in
  • Weight
    2.84 lbs
  • Width
    2.1250 in, 54 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL209
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)