Motion
UEPX09-28
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #08634108
MFR #UEPX09-28
Price$390.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #08634108
MFR #UEPX09-28

Mfr description
UEPX09-28 1-3/4" MEDIUM ACCU-LOC PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3125 in
  • Base Width
    2.6250 in
  • Bolt Center Diameter
    5-7/16 to 6-13/16 in
  • Bolt Center To Center Length
    5.4375 to 6.8125 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    2.0781 in
  • Housing Width
    2.6250 in
  • Inner Race Width
    2.0781 in
  • Inside Diameter
    1.7500 in
  • Length
    8.7500 in
  • Length Through Bore
    2.0781 in
  • Max Bolt Hole Spacing
    6.8125 in
  • Min Bolt Hole Spacing
    5.4375 in
  • Overall Width
    2.6250 in
  • Shaft Diameter
    1.7500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    4 kg
  • Width
    2.6250 in, 66.70 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UEX09-28
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Distance Between Mounting Hole Cen
    5-7/16 to 6-13/16 in
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX09
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)