Motion
UESHE204
Pillow Block Ball Bearing Unit - 20 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634146
MFR #UESHE204
Price$180.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 20 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634146
MFR #UESHE204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.48/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3110 in
  • Base Width
    1.2600 in
  • Bolt Size
    M8
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in
  • Bore Length
    1.2990 in
  • Housing Width
    1.2600 in
  • Inner Race Width
    1.2990 in
  • Inside Diameter
    0.7870 in
  • Length
    2.7560 in
  • Length Through Bore
    1.2990 in
  • Overall Width
    2.5200 in
  • Shaft Diameter
    20 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.18 lbs
  • Width
    2.5200 in, 64 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE204
  • Bearing Type
    Concentric Locking Collar
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    SHE04
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Concentric Locking Collar

Overview

Mfr description
UESHE204 20MM WIDE ACCU-LOC TAPPED BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought