Motion
UESHE205
Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634148
MFR #UESHE205
Price$204.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634148
MFR #UESHE205

Mfr description
UESHE205 25MM WIDE ACCU-LOC TAPPED BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4170 in
  • Bolt Hole Diameter
    0.4920 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Housing Width
    36 mm
  • Inner Race Width
    1.3940 in
  • Inside Diameter
    0.9840 in
  • Length
    3.1500 in
  • Overall Width
    1.4173 in
  • Shaft Diameter
    25 mm
  • Tap Thread Size
    M10
  • Weight
    1.55 lbs
  • Width
    1.4173 in, 36 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE205
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE05
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)