Motion
UESHE205-15

AMI BEARINGS INC
UESHE205-15

Pillow Block Ball Bearing Unit - 0.9375 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634149
MFR #UESHE205-15
Price$205.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UESHE205-15

Pillow Block Ball Bearing Unit - 0.9375 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634149
MFR #UESHE205-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.63/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4170 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Housing Width
    1.3940 in
  • Inner Race Width
    1.3940 in
  • Insert Outer Diameter
    2.0472 in
  • Inside Diameter
    0.9375 in
  • Length
    3.1500 in
  • Overall Width
    1.3940 in
  • Shaft Diameter
    0.9375 in
  • Weight
    1.56 lbs
  • Width
    1.3940 in, 35.40 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE205-15
  • Bearing Type
    Concentric Locking Collar
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE05
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Concentric Locking Collar

Overview

Mfr description
UESHE205-15 15/16" WIDE ACCU-LOC TAPPED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought