Motion
UESHE206
Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634151
MFR #UESHE206
Price$250.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634151
MFR #UESHE206

Mfr description
UESHE206 30MM WIDE ACCU-LOC TAPPED BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.82/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.5750 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in, 76.20 mm
  • Bolt Size
    0.3750 in
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Bore Length
    39.79 mm
  • Housing Dimensions
    3.8583 x 1.5748 x 3.2283 in
  • Housing Width
    1.5748 in
  • Inside Diameter
    1.1810 in, 30 mm
  • Length
    3.8580 in, 98 mm
  • Length Through Bore
    1.5670 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.5750 in
  • Shaft Diameter
    1.1810 in, 30 mm
  • Tap Thread Size
    M10
  • Thread Depth
    0.4920 in | 12.50 mm
  • Thread Size
    M10
  • Weight
    2.38 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE206
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Compatible Frame Series
    UESHE200
  • Compatible Frame Type
    Tapped Base Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    76.20 mm
  • Duty Type
    Normal Duty
  • End Type
    Open
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SHE06
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Locking Collar
  • Manufacturer Catalog Number
    UESHE206
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UE206
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UESHE200
  • Shaft Attachment
    Concentric Locking
  • Standoff Included
    No
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)