Motion
UESHE206-18

AMI BEARINGS INC
UESHE206-18

Pillow Block Ball Bearing Unit - 1.1250 in Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634152
MFR #UESHE206-18
Price$251.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UESHE206-18

Pillow Block Ball Bearing Unit - 1.1250 in Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634152
MFR #UESHE206-18

Mfr description
UESHE206-18 1-1/8" WIDE ACCU-LOC TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.5750 in
  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Bore Length
    1.5670 in
  • Housing Width
    1.5750 in
  • Inner Race Width
    1.5670 in
  • Inside Diameter
    1.1250 in
  • Length
    3.8580 in
  • Length Through Bore
    1.5670 in
  • Overall Width
    1.5750 in
  • Shaft Diameter
    1.1250 in
  • Tap Thread Size
    M10
  • Thread Size
    M10
  • Weight
    2.4 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE206-18
  • Bearing Type
    Concentric Locking Collar
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Duty Type
    Normal Duty
  • Housing Construction
    Solid
  • Housing ID
    SHE06
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking
  • Type Of Bearing
    Concentric Locking Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)