Motion
UESHE206-20

AMI BEARINGS INC
UESHE206-20

Pillow Block Ball Bearing Unit - 1.2500 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634154
MFR #UESHE206-20
Price$251.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UESHE206-20

Pillow Block Ball Bearing Unit - 1.2500 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634154
MFR #UESHE206-20

Mfr description
UESHE206-20 1-1/4" WIDE ACCU-LOC TAPPED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.5750 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.5670 in
  • Housing Width
    1.5750 in
  • Inner Race Width
    1.5670 in
  • Inside Diameter
    1.2500 in
  • Length
    3.8580 in
  • Length Through Bore
    1.5670 in
  • Overall Width
    1.5750 in
  • Shaft Diameter
    1.2500 in
  • Thread Size
    M10
  • Weight
    2.32 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE206-20
  • Bearing Type
    Concentric Locking Collar
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE06
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Concentric Locking Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)