Motion
UESHE207
Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634155
MFR #UESHE207
Price$334.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634155
MFR #UESHE207

Mfr description
UESHE207 35MM WIDE ACCU-LOC TAPPED BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    1.7720 in
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    3.2520 in
  • Bolt Hole Diameter
    0.4920 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    1.7280 in
  • Housing Width
    3.6610 in
  • Inner Race Width
    1.7280 in
  • Inside Diameter
    1.3780 in
  • Length
    4.3310 in
  • Length Through Bore
    1.7280 in
  • Overall Width
    3.6610 in
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    M10
  • Thread Size
    M10
  • Weight
    3.2 lbs
  • Width
    3.6610 in, 92.98 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE207
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Distance Between Mounting Hole Cen
    3.2520 in
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SHE07
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Material
    Cast Iron
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)