Motion
UESHE208
Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634159
MFR #UESHE208
Price$360.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634159
MFR #UESHE208

Mfr description
UESHE208 40MM WIDE ACCU-LOC TAPPED BASE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9370 in
  • Base Width
    1.8900 in
  • Bolt Center Diameter
    3.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in
  • Bore Length
    1.9760 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.9760 in
  • Inside Diameter
    1.5750 in
  • Length
    4.5670 in
  • Length Through Bore
    1.9760 in
  • Overall Width
    1.8900 in
  • Shaft Diameter
    40 mm
  • Tap Thread Size
    M12
  • Weight
    3.88 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE208
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE08
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)