Motion
UESHE209-28

AMI BEARINGS INC
UESHE209-28

Pillow Block Ball Bearing Unit - 1.7500 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634163
MFR #UESHE209-28
Price$401.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UESHE209-28

Pillow Block Ball Bearing Unit - 1.7500 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634163
MFR #UESHE209-28

Mfr description
UESHE209-28 1-3/4" WIDE ACCU-LOC TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    1.8900 in
  • Bolt Center Diameter
    3.7520 in
  • Bolt Center To Center Length
    3.7520 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.9760 in
  • Inside Diameter
    1.7500 in
  • Length
    4.7240 in
  • Overall Width
    1.8900 in
  • Shaft Diameter
    1.7500 in
  • Tap Thread Size
    M12
  • Weight
    4.48 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE209-28
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    SHE09
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Material
    Cast Iron
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UE209-28
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)