Motion
UESHE210-32

AMI BEARINGS INC
UESHE210-32

Pillow Block Ball Bearing Unit - 2.0000 in Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634166
MFR #UESHE210-32
Price$457.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UESHE210-32

Pillow Block Ball Bearing Unit - 2.0000 in Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634166
MFR #UESHE210-32

Mfr description
UESHE210-32 2" WIDE ACCU-LOC TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.52/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2520 in
  • Base Width
    2.0870 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.0710 in
  • Housing Width
    2.0870 in
  • Inner Race Width
    2.0710 in
  • Inside Diameter
    2.0000 in
  • Length
    5.3150 in
  • Length Through Bore
    2.0710 in
  • Overall Width
    2.0870 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    M16
  • Weight
    5.56 lbs
  • Width
    2.0870 in, 53 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE210-32
  • Bearing Type
    Concentric Locking Collar
  • Distance Between Mounting Hole Cen
    4.0000 in
  • Duty Type
    Normal Duty
  • Housing ID
    SHE10
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Concentric Locking Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)