Motion
UESHE211-32

AMI BEARINGS INC
UESHE211-32

Pillow Block Ball Bearing Unit - 2.0000 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634168
MFR #UESHE211-32
Price$504.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UESHE211-32

Pillow Block Ball Bearing Unit - 2.0000 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634168
MFR #UESHE211-32

Mfr description
UESHE211-32 2" ACCU-LOC TAPPED BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    64 mm
  • Base Width
    2.3620 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Housing Width
    2.3620 in
  • Inner Race Width
    2.2280 in
  • Inside Diameter
    2.0000 in
  • Length
    5.9060 in
  • Overall Width
    2.3620 in
  • Shaft Diameter
    2.0000 in
  • Weight
    7 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE211-32
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE11
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)