Motion
UESHE212
Pillow Block Ball Bearing Unit - 60 mm Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634170
MFR #UESHE212
Price$623.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 60 mm Bore, Tapped Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634170
MFR #UESHE212

Mfr description
UESHE212 60MM WIDE ACCU-LOC TAPPED BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.57/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7520 in
  • Base Width
    2.4020 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Bore Length
    2.6220 in
  • Housing Width
    2.4020 in
  • Inner Race Width
    2.6220 in
  • Inside Diameter
    2.3620 in
  • Length
    5.9060 in
  • Length Through Bore
    2.6220 in
  • Overall Width
    2.4020 in
  • Shaft Diameter
    60 mm
  • Weight
    9.92 lbs
  • Width
    2.4020 in, 61 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE212
  • Bearing Type
    Concentric Locking Collar
  • Distance Between Mounting Hole Cen
    4.6460 in
  • Duty Type
    Normal Duty
  • Housing ID
    SHE12
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking
  • Type Of Bearing
    Concentric Locking Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)