Motion
UESP205-15
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634173
MFR #UESP205-15
Price$228.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634173
MFR #UESP205-15

Mfr description
UESP205-15 15/16" WIDE ACCU-LOC PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.79/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    5-1/8 to 5-5/8 in
  • Bolt Center To Center Length
    5.1250 to 5.6250 in
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Bore Length
    1.3940 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    1.3940 in
  • Inside Diameter
    0.9375 in
  • Length
    7.0000 in
  • Length Through Bore
    1.3940 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.9375 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    4.12 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE205-15
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP205
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UE205-15
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)