Motion
UESP206
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634174
MFR #UESP206
Price$275.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634174
MFR #UESP206

Mfr description
UESP206 30MM WIDE ACCU-LOC PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Base Width
    2.0000 in
  • Bolt Hole Diameter
    0.5630 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.5670 in
  • Housing Width
    3.8740 in
  • Inside Diameter
    1.1810 in
  • Length
    7.5000 in
  • Length Through Bore
    1.5670 in
  • Max Bolt Hole Spacing
    6.1260 in
  • Min Bolt Hole Spacing
    5.3740 in
  • Overall Width
    3.8740 in
  • Shaft Diameter
    30 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    4.94 lbs
  • Width
    3.8740 in, 98.40 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE206
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP206
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)