Motion
UESP206-18
Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634175
MFR #UESP206-18
Price$276.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634175
MFR #UESP206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Base Width
    2.0000 in
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Bore Length
    1.5670 in
  • Housing Width
    3.8750 in
  • Inner Race Width
    1.5670 in
  • Inside Diameter
    1.1250 in
  • Length
    7.5000 in
  • Length Through Bore
    1.5670 in
  • Overall Width
    3.8750 in
  • Shaft Diameter
    1.1250 in
  • Thread Size
    1/8-27 NPT
  • Weight
    4.96 lbs
  • Width
    3.8750 in, 98.40 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE206-18
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Distance Between Mounting Hole Cen
    5-3/8 to 6-1/8 in
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SP206
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UE206-18
  • Rolling Element
    Ball
  • Shaft Attachment
    Concentric Locking
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking

Overview

Mfr description
UESP206-18 1-1/8" WIDE ACCU-LOC PILLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought