Motion
UESP206-19
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634176
MFR #UESP206-19
Price$276.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #08634176
MFR #UESP206-19

Mfr description
UESP206-19 1-3/16" WIDE ACCU-LOC PILLOW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    5-3/8 to 6-1/8 in
  • Bolt Center To Center Length
    5.3750 to 6.1250 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Housing Width
    3.8750 in
  • Inner Race Width
    1.5670 in
  • Inside Diameter
    1.1875 in
  • Length
    7.5000 in
  • Max Bolt Hole Spacing
    6.1250 in
  • Min Bolt Hole Spacing
    5.3750 in
  • Overall Width
    3.8750 in
  • Shaft Diameter
    1.1875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    4.94 lbs
  • Width
    3.8750 in, 98.40 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE206-19
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Component Type
    Complete Assembly
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP206
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)