Motion
UESP207
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634177
MFR #UESP207
Price$374.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634177
MFR #UESP207

Mfr description
UESP207 35MM WIDE ACCU-LOC PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3740 in
  • Base Width
    2.2480 in
  • Bolt Hole Diameter
    0.7480 in, 19 mm
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    43.89 mm
  • Housing Width
    2.2480 in
  • Inner Race Width
    1.7280 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length Through Bore
    1.7280 in
  • Max Bolt Hole Spacing
    6.8740 in
  • Min Bolt Hole Spacing
    5.6260 in
  • Overall Width
    2.2480 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Tap Thread Size
    1/8-27 NPT
  • Thread Size
    1/8-27 NPT
  • Weight
    7.48 lbs
  • Width
    2.2480 in, 57.10 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE207
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Distance Between Mounting Hole Cen
    142.90 to 174.59 mm
  • Duty Type
    Normal Duty
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    SP207
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UE207
  • Series
    UESP200
  • Shaft Attachment
    Concentric Locking
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)