Motion
UESP211-35
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634183
MFR #UESP211-35
Price$642.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material, Normal Duty
Mi Item #08634183
MFR #UESP211-35

Mfr description
UESP211-35 2-3/16" WIDE ACCU-LOC PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    2.7500 in
  • Bolt Center Diameter
    7-5/8 to 9-3/8 in
  • Bolt Center To Center Length
    7.6250 to 9.3750 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.2280 in
  • Housing Width
    2.7500 in
  • Inner Race Width
    2.2280 in
  • Inside Diameter
    2.1875 in
  • Length
    11.2500 in
  • Length Through Bore
    2.2280 in
  • Max Bolt Hole Spacing
    9.3750 in
  • Min Bolt Hole Spacing
    7.6250 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    2.1875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    14.68 lbs
  • Width
    2.7500 in, 69.90 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE211-35
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Duty Type
    Normal Duty
  • Housing ID
    SP211
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)