Motion
UESP212
Pillow Block Ball Bearing Unit - Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634184
MFR #UESP212
Price$671.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
Mi Item #08634184
MFR #UESP212

Mfr description
UESP212 60MM WIDE ACCU-LOC PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    79.40 mm
  • Base Width
    3.0000 in
  • Bolt Hole Diameter
    0.8660 in
  • Bolt Size
    M20
  • Bore Length
    2.6220 in
  • Housing Width
    154 mm
  • Length
    11.5000 in
  • Length Through Bore
    2.6220 in
  • Max Bolt Hole Spacing
    9.3740 in
  • Min Bolt Hole Spacing
    7.8740 in
  • Overall Width
    154 mm
  • Shaft Diameter
    60 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    16.84 lbs
  • Width
    154 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE212
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP212
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Locking Collar
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)