Overview
Mfr description
UESTX05-16 1" MEDIUM ACCU-LOC WIDE SLOT
Specifications
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUESTX05-16
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data