Motion
UESTX06-19
Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 1/2 in, 12.69 mm Slot
Mi Item #08634186
MFR #UESTX06-19
Price$383.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 1/2 in, 12.69 mm Slot
Mi Item #08634186
MFR #UESTX06-19

Mfr description
UESTX06-19 1-3/16" MEDIUM ACCU-LOC WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Height
    3-1/16 in, 77.79 mm
  • Overall Length
    5-1/16 in, 128.59 mm
  • Overall Width
    1-3/4 in, 44.45 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Slot Width  
    1/2 in, 12.69 mm
  • Take Up Frame Size
    ST207
  • Weight
    3.748 lbs, 1.7 kg

Details

  • Bearing Series
    UESTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UESTX06-19
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UEX06-19
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)