Motion
UESTX07-23
Ball Bearing Take-up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 5/8 in, 15.90 mm Slot
Mi Item #08634188
MFR #UESTX07-23
Price$425.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 5/8 in, 15.90 mm Slot
Mi Item #08634188
MFR #UESTX07-23

Mfr description
UESTX07-23 1-7/16" MEDIUM ACCU-LOC WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Height
    3-1/2 in, 88.90 mm
  • Overall Length
    5-11/16 in, 144.50 mm
  • Overall Width
    3-1/4 in, 82.54 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    ST208
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.56 lbs, 2.52 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UESTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UESTX07-23
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UEX07-23
  • Series
    UESTX00
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)