Motion
UESTX08-24
Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 5/8 in, 15.90 mm Slot
MI ITEM #08634189
MFR #UESTX08-24
Price$476.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 5/8 in, 15.90 mm Slot
MI ITEM #08634189
MFR #UESTX08-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$476.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Overall Height
    3-7/16 in, 87.29 mm
  • Overall Length
    5-11/16 in, 144.50 mm
  • Overall Width
    1-31/32 in, 50 mm
  • Shaft Diameter
    1-1/2 in, 38.10 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Weight
    5.60 lbs, 2.54 kg

Details

  • Bearing Series
    UESTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease Zerk
  • Manufacturer Catalog Number
    UESTX08-24
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UEX08-24
  • Series
    UESTX00
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount

Overview

Mfr description
UESTX08-24 1-1/2" MEDIUM ACCU-LOC WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought