Motion
UESTX10-31
Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 3/4 in, 19.10 mm Slot
Mi Item #08634192
MFR #UESTX10-31
Price$647.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty, 3/4 in, 19.10 mm Slot
Mi Item #08634192
MFR #UESTX10-31

Mfr description
UESTX10-31 1-15/16" MEDIUM ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.94/each

Specifications

Dimensions

  • Body Width
    3-3/4 in, 95.25 mm
  • Bore Diameter  
    1-15/16 in
  • Housing Dimensions
    1-5/8 in, 41.29 mm
  • Housing Width
    1-5/8 in, 41.29 mm
  • Overall Height
    4-3/16 in, 106.35 mm
  • Overall Length
    6-3/4 in, 171.50 mm
  • Shaft Diameter
    1-15/16 in, 49.21 mm
  • Slot Width  
    3/4 in, 19.10 mm
  • Take Up Frame Size
    ST211
  • Weight
    9.25 lbs, 4.2 kg

Details

  • Bearing Series
    UESTX00
  • Compatible Frame Number
    ST211
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UESTX10-31
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UEX10-31
  • Series
    UESTX00
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)