Motion
UESTX11-35
Ball Bearing Take-up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty
MI ITEM #08634193
MFR #UESTX11-35
Price$728.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Medium Duty
MI ITEM #08634193
MFR #UESTX11-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$728.37/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Shaft Diameter
    2-3/16 in, 55.56 mm
  • Take Up Frame Size
    ST212
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    11.29 lbs, 5.12 kg

Details

  • Bearing Series
    UESTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UESTX11-35
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UEX11-35
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount

Overview

Mfr description
UESTX11-35 2-3/16" MEDIUM ACCU-LOC WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought