Motion
UEST204
Ball Bearing Take-up Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
Mi Item #08634194
MFR #UEST204
Price$111.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
Mi Item #08634194
MFR #UEST204

Mfr description
UEST204 20MM WIDE ACCU-LOC WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.56/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width
    1.2990 in, 33 mm
  • Insert Outer Diameter
    1.8500 in, 47 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Shaft Diameter
    0.7870 in, 20 mm
  • Size Code
    204
  • Weight
    1.81 lbs, 0.821 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UE200
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Prelubricated / Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    UEST204
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf, 2888 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE204
  • Retainer Type
    Steel
  • Seal Type
    Contact Seal and Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Series
    UET200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    1499 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)