Motion
UEST204NP
Ball Bearing Take-up Unit - Side Mount, 20 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #08634197
MFR #UEST204NP
Price$165.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 20 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #08634197
MFR #UEST204NP

Mfr description
UEST204NP 20MM WIDE ACCU-LOC NICKEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.13/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Length
    1.2990 in, 33 mm
  • Inner Ring Width
    1.2990 in, 33 mm
  • Insert Outer Diameter
    1.8500 in, 47 mm
  • Length Through Bore
    1.2990 in, 33 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Shaft Diameter
    0.7870 in, 20 mm
  • Size Code
    204
  • Slot Spacing  
    2.9920 in, 76 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Take Up Frame Size
    T204
  • Weight
    1.81 lbs, 0.821 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UE200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST204
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12855 N, 2890 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEST204NP
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12855 N, 2890 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE204
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal and Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Series
    UCT200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    1500 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)