Motion
UEST206-19NPMZ20

AMI BEARINGS INC
UEST206-19NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08634206
MFR #UEST206-19NPMZ20
Price$547.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST206-19NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-3/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08634206
MFR #UEST206-19NPMZ20

Mfr description
UEST206-19NPMZ20 1-3/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.57/each

Specifications

Dimensions

  • Between Frame Width
    3.0000 in, 76.20 mm
  • Body Width
    1-1/4 in, 31.80 mm
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.2990 in, 33 mm
  • Housing Dimensions
    1-1/4 in, 31.80 mm
  • Housing Width
    1-1/4 in, 31.80 mm
  • Inner Ring Width
    1.2990 in, 33 mm
  • Insert Outer Diameter
    2.4409 in, 62 mm
  • Length Through Bore
    1.2990 in, 33 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Height
    4.0000 in, 101.59 mm
  • Overall Length
    4-7/16 in, 112.70 mm
  • Overall Width
    1-1/4 in, 31.80 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Size Code
    206
  • Slot Spacing  
    3-1/2 in, 89 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    ST206
  • Weight
    2.64 lbs, 1.197 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UEST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST206
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    General Purpose Lithium
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEST206-19NPMZ20
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Radial Static Load Capacity
    11298.4 N, 2540 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE206-19
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal and Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)