Motion
UEST207
Ball Bearing Take-up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty, 1/2 in, 12.69 mm Slot
Mi Item #08634214
MFR #UEST207
Price$213.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty, 1/2 in, 12.69 mm Slot
Mi Item #08634214
MFR #UEST207

Mfr description
UEST207 35MM WIDE ACCU-LOC WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.02/each

Specifications

Dimensions

  • Body Width
    1-7/8 in, 48 mm
  • Bore Diameter  
    35 mm
  • Bore Length
    1.7280 in, 43.89 mm
  • Hole Diameter
    1/2 in, 12.69 mm
  • Housing Dimensions
    1-7/8 in, 47.62 mm
  • Housing Width
    1-7/8 in, 47.62 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Insert Outer Diameter
    2.8346 in, 72 mm
  • Length Through Bore
    1.7280 in, 43.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    5-1/16 in, 128.59 mm
  • Overall Length
    4.0000 in, 101.59 mm
  • Overall Width
    1-7/8 in, 47.63 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Size Code
    207
  • Slot Spacing  
    3-1/2 in, 89 mm
  • Slot Width  
    1/2 in, 12.69 mm
  • Take Up Frame Size
    ST207
  • Weight
    3.9 lbs, 1.769 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UE200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST207
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEST207
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE207
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    3460 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)