Motion
UEST207-20NPMZ20

AMI BEARINGS INC
UEST207-20NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #08634215
MFR #UEST207-20NPMZ20
Price$581.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST207-20NPMZ20

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #08634215
MFR #UEST207-20NPMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$581.34/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    207
  • Weight
    3.86 lbs, 1.75 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UEST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEST207-20NPMZ20
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UE207-20
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UEST207-20NPMZ20 1-1/4" KANIGEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought