Motion
UEST207-20NPMZ20RF

AMI BEARINGS INC
UEST207-20NPMZ20RF

Ball Bearing Take-up Unit - 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.5312 in, 13.49 mm Slot
MI ITEM #08634216
MFR #UEST207-20NPMZ20RF
Price$668.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST207-20NPMZ20RF

Ball Bearing Take-up Unit - 1-1/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.5312 in, 13.49 mm Slot
MI ITEM #08634216
MFR #UEST207-20NPMZ20RF

Mfr description
UEST207-20NPMZ20RF 1-1/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.7280 in, 43.89 mm
  • Housing Dimensions
    1.4375 in, 36.51 mm
  • Housing Width
    1.4375 in, 36.51 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Insert Outer Diameter
    2.8346 in, 72 mm
  • Length Through Bore
    1.7280 in, 43.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    4.0000 in, 101.59 mm
  • Overall Length
    5.0625 in, 128.58 mm
  • Overall Width
    1.4375 in, 36.50 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    207-20
  • Slot Width  
    0.5312 in, 13.49 mm
  • Take Up Frame Size
    ST207
  • Weight
    3.86 lbs, 1.75 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UE200
  • Cage Material
    Steel
  • Compatible Frame Number
    ST207
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UEST207-20NPMZ20RF
  • Material
    Cast Iron
  • Mounting Type
    Take-Up Unit
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE207-20
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    15390.8 N, 3460 lbf
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)