Motion
UEST207NP
Ball Bearing Take-up Unit - Side Mount, 35 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #08634222
MFR #UEST207NP
Price$273.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 35 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #08634222
MFR #UEST207NP

Mfr description
UEST207NP 35MM WIDE ACCU-LOC NICKEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.77/each

Specifications

Dimensions

  • Between Frame Width
    102 mm, 4.0160 in
  • Body Width
    1.4570 in, 37 mm
  • Bore Diameter  
    35 mm
  • Bore Length
    1.7280 in, 43.89 mm
  • Hole Diameter
    0.4720 in, 12 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Insert Outer Diameter
    2.8350 in, 72 mm
  • Length Through Bore
    1.7280 in, 43.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    4.0160 in, 102 mm
  • Overall Length
    5.0790 in, 129 mm
  • Overall Width
    3.0710 in, 78 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Size Code
    207
  • Slot Spacing  
    3.5040 in, 89 mm
  • Slot Width  
    0.6300 in, 16 mm
  • Take Up Frame Size
    T207
  • Weight
    3.9 lbs, 1.769 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UEST200
  • Cage Material
    Steel
  • Compatible Frame Number
    T207
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEST207NP
  • Material
    Cast Iron
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE207
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    3460 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)