Motion
UEST209
Ball Bearing Take-up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
Mi Item #08634227
MFR #UEST209
Price$265.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
Mi Item #08634227
MFR #UEST209

Mfr description
UEST209 45MM WIDE ACCU-LOC WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.60/each

Specifications

Dimensions

  • Between Frame Width
    102 mm, 4.0160 in
  • Body Width
    1.9290 in, 49 mm
  • Bore Diameter  
    45 mm
  • Bore Length
    1.9760 in, 50.20 mm
  • Hole Diameter
    1.3780 in, 35 mm
  • Housing Dimensions
    1.9290 in, 49 mm
  • Housing Width
    1.9290 in, 49 mm
  • Inner Ring Width
    1.9760 in, 50.20 mm
  • Insert Outer Diameter
    3.3460 in, 85 mm
  • Length Through Bore
    1.9760 in, 50.20 mm
  • Outside Diameter
    3.3460 in, 85 mm
  • Overall Height
    4.6060 in, 117 mm
  • Overall Length
    5.6690 in, 144 mm
  • Overall Width
    1.9290 in, 49 mm
  • Shaft Diameter
    1.7720 in, 45 mm
  • Size Code
    209
  • Slot Spacing  
    3.2680 in, 83 mm
  • Take Up Frame Size
    T209
  • Weight
    5.74 lbs, 2.604 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200
  • Cage Material
    Steel
  • Compatible Frame Number
    T209
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    General Purpose Lithium
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Prelubricated / Relubricatable
  • Manufacturer Catalog Number
    UEST209
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    3350 rpm
  • Maximum Speed
    3350 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Radial Static Load Capacity
    20506.3 N, 4610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE209
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal and Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    4610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)