Motion
UEST209NP
Ball Bearing Take-up Unit - Side Mount, 45 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08634230
MFR #UEST209NP
Price$333.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 45 mm Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #08634230
MFR #UEST209NP

Mfr description
UEST209NP 45MM WIDE ACCU-LOC NICKEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.95/each

Specifications

Dimensions

  • Body Width
    2-1/8 in, 54 mm
  • Bore Diameter  
    45 mm
  • Housing Dimensions
    2-1/8 in, 53.97 mm
  • Housing Width
    2-1/8 in, 53.97 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.3465 in, 85 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.3460 in, 85 mm
  • Overall Height
    4-5/8 in, 117.50 mm
  • Overall Length
    5-11/16 in, 144.50 mm
  • Overall Width
    2-1/8 in, 53.96 mm
  • Shaft Diameter
    1-1/2 in, 38.10 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Weight
    5.68 lbs, 2.58 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UEST200
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UEST209NP
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Radial Static Load Capacity
    20506.3 N, 4610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE209-27
  • Retainer Type
    Steel
  • Seal Type
    Contact Seal and Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    20500 N, 4610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)