Motion
UEST212NP
Ball Bearing Take-up Unit - Side Mount, 2-1/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #08634242
MFR #UEST212NP
Price$592.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 2-1/4 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty
MI ITEM #08634242
MFR #UEST212NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$592.80/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Shaft Diameter
    2.2500 in, 57.14 mm
  • Weight
    12.35 lbs, 5.602 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UEST200
  • Bore Type
    Round
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEST212NP
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Seal Type
    Contact Seal and Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
UEST212NP 60MM WIDE ACCU-LOC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought