Motion
UETBL206-19MZ20W

AMI BEARINGS INC
UETBL206-19MZ20W

1-3/16 KANIGEN ACCU-LOC WHITE TAPPED BASE PILLO
MI ITEM #08634287
MFR #UETBL206-19MZ20W
Price$545.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETBL206-19MZ20W

1-3/16 KANIGEN ACCU-LOC WHITE TAPPED BASE PILLO
MI ITEM #08634287
MFR #UETBL206-19MZ20W

Mfr description
UETBL206-19MZ20W 1-3/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.6719 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.5670 in
  • Housing Width
    1.6719 in
  • Inside Diameter
    1.1875 in
  • Length
    4.0000 in
  • Length Through Bore
    1.5670 in
  • Overall Width
    1.6719 in
  • Shaft Diameter
    1.1875 in
  • Weight
    1.3 lbs
  • Width
    1.6719 in, 42.50 mm

Details

  • Additional Details
    Wide Inner Ring | AISI 52100 Steel - Kanigen Protection | Tapped Base Pillow Block | PBT Thermoplastic | White Housing Color
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)