Motion
UETBL206-20MZ20B

AMI BEARINGS INC
UETBL206-20MZ20B

1-1/4 KANIGEN ACCU-LOC BLACK TAPPED BASE PILLOW
Mi Item #08634290
MFR #UETBL206-20MZ20B
Price$545.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETBL206-20MZ20B

1-1/4 KANIGEN ACCU-LOC BLACK TAPPED BASE PILLOW
Mi Item #08634290
MFR #UETBL206-20MZ20B

Mfr description
UETBL206-20MZ20B 1-1/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.5670 in
  • Housing Width
    1.6719 in
  • Inner Race Width
    1.5670 in
  • Inside Diameter
    1.2500 in
  • Length
    4.0000 in
  • Length Through Bore
    1.5670 in
  • Overall Width
    1.6719 in
  • Shaft Diameter
    1.2500 in
  • Weight
    1.24 lbs
  • Width
    1.6719 in, 42.50 mm

Details

  • Additional Details
    Wide Inner Ring | Black Housing Color
  • Bearing Insert Material
    AISI 52100 Steel
  • Compatible Frame Series
    UETBL200MZ20
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL206
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)