Motion
UETBL207-20MZ20B

AMI BEARINGS INC
UETBL207-20MZ20B

1-1/4 KANIGEN ACCU-LOC BLACK TAPPED BASE PILLOW
MI ITEM #08634302
MFR #UETBL207-20MZ20B
Price$604.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETBL207-20MZ20B

1-1/4 KANIGEN ACCU-LOC BLACK TAPPED BASE PILLOW
MI ITEM #08634302
MFR #UETBL207-20MZ20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$604.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    3.2500 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.7280 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    1.7280 in
  • Inside Diameter
    1.2500 in
  • Length
    4.3750 in
  • Length Through Bore
    1.7280 in
  • Overall Width
    1.8750 in
  • Shaft Diameter
    1.2500 in
  • Weight
    2 lbs
  • Width
    1.8750 in, 47.60 mm

Details

  • Additional Details
    Kanigen Protection
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Distance Between Mounting Hole Cen
    3.2500 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL207
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UE207-20MZ20
  • Series
    UETBL200MZ20
  • Shaft Attachment
    Concentric Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking

Overview

Mfr description
UETBL207-20MZ20B 1-1/4" KANIGEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought