Motion
UETFT207
Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08634393
MFR #UETFT207
Price$260.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08634393
MFR #UETFT207

Mfr description
UETFT207 35MM WIDE ACCU-LOC 2-BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.20/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    100 mm
  • Bolt Size
    M8
  • Bore Diameter  
    35 mm
  • Inner Ring Width
    43.90 mm
  • Overall Width
    45.40 mm
  • Weight
    3 lbs

Details

  • Bearing Number
    UE207
  • Description
    UETFT207, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UETFT200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing ID
    TFT207
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UETFT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)