Overview
Mfr description
UETPL204-12MZ20B 3/4" KANIGEN ACCU-LOC
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Housing MaterialThermoplastic
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUETPL204-12MZ20B
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data