Motion
UETPL204-12MZ20RFB

AMI BEARINGS INC
UETPL204-12MZ20RFB

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 15/32 in, 12 mm Slot
Mi Item #08634410
MFR #UETPL204-12MZ20RFB
Price$506.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL204-12MZ20RFB

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 15/32 in, 12 mm Slot
Mi Item #08634410
MFR #UETPL204-12MZ20RFB

Mfr description
UETPL204-12MZ20RFB 3/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.02/each

Specifications

Dimensions

  • Body Width
    1-49/64 in, 45 mm
  • Bore Diameter  
    3/4 in
  • Bore Length
    1.2990 in, 33 mm
  • Housing Dimensions
    1-49/64 in, 45 mm
  • Housing Width
    1-49/64 in, 45 mm
  • Inner Ring Width
    1.2990 in, 33 mm
  • Insert Outer Diameter
    1.8504 in, 47 mm
  • Length Through Bore
    1.2990 in, 33 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    2-33/64 in, 64 mm
  • Overall Length
    3-57/64 in, 99 mm
  • Overall Width
    1-49/64 in, 45 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204-12
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    15/32 in, 12 mm
  • Take Up Frame Size
    TPL204
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.90 lbs, 0.408 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Cylindrical
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    TPL204
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12855 N, 2890 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    H1 Approved Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UETPL204-12MZ20RFB
  • Material
    PBT Thermoplastic
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12855 N, 2890 lbf
  • Radial Static Load Capacity
    6672 N, 1500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE204-12MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    RF Double Lip Seal
  • Sealing Type
    RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Accu-Loc Concentric Locking Collar
  • Static Load Capacity
    6672 N, 1500 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)