Motion
UETPL205-14CEW

AMI BEARINGS INC
UETPL205-14CEW

Ball Bearing Take-Up Unit - Side Mount, 7/8 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634413
MFR #UETPL205-14CEW
Price$272.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL205-14CEW

Ball Bearing Take-Up Unit - Side Mount, 7/8 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634413
MFR #UETPL205-14CEW

Mfr description
UETPL205-14CEW 7/8" WIDE ACCU-LOC WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.06/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UETPL205-14CEW
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)