Motion
UETPL205-16MZ20B

AMI BEARINGS INC
UETPL205-16MZ20B

Ball Bearing Take-up Unit - 1 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634423
MFR #UETPL205-16MZ20B
Price$505.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL205-16MZ20B

Ball Bearing Take-up Unit - 1 in Bore, Thermoplastic Housing, Concentric Collar Collar
Mi Item #08634423
MFR #UETPL205-16MZ20B

Mfr description
UETPL205-16MZ20B 1" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.89/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    2-33/64 in, 64 mm
  • Overall Length
    3-57/64 in, 99 mm
  • Overall Width
    1-49/64 in, 45 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.94 lbs, 0.426 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UETPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UETPL205-16MZ20B
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UE205-16MZ20
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)