Motion
UETPL205-16MZ20CB

AMI BEARINGS INC
UETPL205-16MZ20CB

Ball Bearing Take-up Unit - 1 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty
Mi Item #08634424
MFR #UETPL205-16MZ20CB
Price$538.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL205-16MZ20CB

Ball Bearing Take-up Unit - 1 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty
Mi Item #08634424
MFR #UETPL205-16MZ20CB

Mfr description
UETPL205-16MZ20CB 1" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.07/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.3940 in, 35.39 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.94 lbs, 0.426 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    Kanigen Protected Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UETPL205-16MZ20CB
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE205-16MZ20
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    7917.8 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)