Motion
UETPL205-16MZ20CEB

AMI BEARINGS INC
UETPL205-16MZ20CEB

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 15/32 in, 12 mm Slot
MI ITEM #08634425
MFR #UETPL205-16MZ20CEB
Price$538.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL205-16MZ20CEB

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 15/32 in, 12 mm Slot
MI ITEM #08634425
MFR #UETPL205-16MZ20CEB

Mfr description
UETPL205-16MZ20CEB 1" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.07/each

Specifications

Dimensions

  • Between Frame Width
    11.90 mm, 15/32 in
  • Body Width
    1-49/64 in, 45 mm
  • Bore Diameter  
    1 in
  • Bore Length
    1.3940 in, 35.39 mm
  • Housing Dimensions
    1-49/64 in, 45 mm
  • Housing Width
    1-49/64 in, 45 mm
  • Inner Ring Width
    1.3940 in, 35.39 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3940 in, 35.39 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    2-33/64 in, 64 mm
  • Overall Length
    3-57/64 in, 99 mm
  • Overall Width
    1-49/64 in, 45 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205-16
  • Slot Spacing  
    3.0000 in, 76.20 mm
  • Slot Width  
    15/32 in, 12 mm
  • Take Up Frame Size
    TPL205
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.94 lbs, 0.426 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    TPL205
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • End Type
    Closed
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen Protected
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable, H1 Approved Food Grade Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UETPL205-16MZ20CEB
  • Material
    PBT Thermoplastic
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE205-16MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Shur-Seal Protection System, Single Lip Seal
  • Sealing Type
    Shur-Seal Protection System, Single Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Accu-Loc Concentric Locking Collar
  • Static Load Capacity
    7917.8 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)