Motion
UETPL207-20MZ20RFCEW

AMI BEARINGS INC
UETPL207-20MZ20RFCEW

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 0.4690 in, 11.90 mm Slot
Mi Item #08634479
MFR #UETPL207-20MZ20RFCEW
Price$779.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETPL207-20MZ20RFCEW

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 0.4690 in, 11.90 mm Slot
Mi Item #08634479
MFR #UETPL207-20MZ20RFCEW

Mfr description
UETPL207-20MZ20RFCEW 1-1/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.57/each

Specifications

Dimensions

  • Between Frame Width
    1.8750 in, 47.60 mm
  • Body Width
    1.8750 in, 47.60 mm
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.7280 in, 43.89 mm
  • Housing Dimensions
    1.8750 in, 47.62 mm
  • Housing Width
    1.8750 in, 47.62 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Insert Outer Diameter
    2.8346 in, 72 mm
  • Length Through Bore
    1.7280 in, 43.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    4-1/64 in, 102 mm
  • Overall Length
    4-59/64 in, 125 mm
  • Overall Width
    1.8750 in, 47.61 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    207-20
  • Slot Spacing  
    3.5000 in, 88.90 mm
  • Slot Width  
    0.4690 in, 11.90 mm
  • Take Up Frame Size
    TPL207
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.96 lbs, 0.889 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    TPL207
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • End Type
    Closed
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen Protected
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    Kanigen Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable with H1 Approved Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UETPL207-20MZ20RFCEW
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE207-20MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    RF Double Lip Seal
  • Sealing Type
    RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)